50" White And Gold Wood and Steel Vanity Table With Two Drawers

  • Mfr # 507546

  • Zoro # G322832669


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Cabinets Included
No
Assembly Required
No Assembly Needed
Built-in Outlets
No
Finish
Glossy
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507546
Zoro #
G322832669
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
50 in
Depth
30 in
Height
31 in

Details

Cabinets Included
No
Assembly Required
No Assembly Needed
Item
Vanity Tables
Built-in Outlets
No
Finish
Glossy
Color
Gold, White
Number of Drawers
2
Commercial Use
Yes
Material
Steel, Manufactured Wood
Mirrored
No
Style
Modern
Capacity
50 lb

Description

Get ready in style with our luxury 50-inch white and gold wood and steel vanity table with two drawers. This vanity table is made of steel, giving it a gleaming and lustrous look. Having drawers built into your vanity means that you don't need to go searching for storage containers or organizers to keep your products organized. Experience a new level of luxury and convenience. Start enjoying a more efficient and stylish beauty routine with this fabulous vanity!. 31-inch h x 50-inch w x 30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.