Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 627374
Zoro # G222911075
product price:Â $1,976.99
/eaKey Features
Length
18.1 in
Width
48 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627374
- Zoro #
- G222911075
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 48 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Base Color
- Oak
Description
The 48-inch oak wood freestanding bathroom vanity with white sink and three drawers offers a contemporary design that enhances any bathroom space. Crafted from durable manufactured wood, this vanity features an elegant oak finish that exudes warmth and sophistication. The included white ceramic sink complements the overall look while ensuring functionality. With three spacious drawers equipped with soft close glides, organization becomes effortless and quiet. This free-standing unit is designed for easy installation, making it a practical addition to your home. The combination of modern style and practical features makes this vanity a perfect choice for those seeking both aesthetics and convenience in their bathroom decor. 39.06-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.