
50" X 30" X 39" Natural Wood Loveseat
Mfr # 370288
Zoro # G222832868
product price: $747.99
/ea
Free Shipping & Returns
Key Features
Chair Weight Capacity
600 lb
Chair Depth
30 in
Chair Frame Material
Wood
Chair Finish
Natural Wood
Product Type
Rustic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370288
Zoro #
G222832868
UPC #
-
Country of Origin
United States
Dimensions
Chair Depth
30 in
Chair Height
39 in
Chair Width
50 in
Details
Chair Weight Capacity
600 lb
Item
Outdoor Chairs
Chair Frame Material
Wood
Chair Finish
Natural Wood
Product Type
Rustic
Includes
1 loveseat
Assembly
Full Assembly Needed
Canopy Included
No
Modular
No
Chair Frame Color
Natural
Cushions Included
No
Description
When you wish for a piece that will enable you to take it easy and wind down, while looking gorgeous and enhancing your space, this is the ideal loveseat for you. Its rustic style is sure to disrupt dullness and uniformity, and the quality of its natural color will add taste and detail to your office or living room. This loveseat is a high quality piece made from high grade northern white cedar. It’s perfect for those who want to brighten the ambiance of their place. As for measurements, they’re 39” for height, 50” for width, and 30” for depth, and it weighs 60 pounds. It would be ideal for your living room, or office, for example. You can match it with other decorations to get an ideal look for your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.