
50" X 60" Aqua Cotton Woven Geometric Throw Blanket with Tassels
Mfr # 518852
Zoro # G522885281
product price:Â $63.99
/eaKey Features
Width
50 in
Contruction Technique
Woven
Commercial Use
No
Pattern
Geometric
Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518852
Zoro #
G522885281
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Thickness
0.2 in
Size
Throw
Length
60 in
Details
Contruction Technique
Woven
Commercial Use
No
Pattern
Geometric
Item
Throws & Blankets
Color
Aqua
Reversible
Yes
Back Side Color
Aqua
Material
Cotton
Theme
No Theme
Heated
No
Embroidered
No
Fill Material
No fill
Description
This welcoming 50-inch x 60-inch aqua cotton woven geometric throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.