
50" X 60" Aqua Woven Poly PET Abstract Stripe Throw Blanket with Tassels
Mfr # 519086
Zoro # G722884213
product price: $44.49
/eaKey Features
Thickness
0.5 in
Theme
No Theme
Color
Aqua
Reversible
Yes
Back Side Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
519086
Zoro #
G722884213
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.5 in
Size
Throw
Length
50 in
Width
60 in
Details
Item
Throws & Blankets
Theme
No Theme
Color
Aqua
Reversible
Yes
Back Side Color
Aqua
Embroidered
No
Heated
No
Contruction Technique
Woven
Fill Material
No fill
Material
Poly Pet
Commercial Use
No
Pattern
Abstract
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this aqua woven throw blanket is the perfect solution. Features a woven abstract stripe design that offers sumptuous softness and texture that you'll cherish for years to come. Made from recycled poly PET, this blanket is eco friendly and will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 50-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.