50" X 60" Brown and White Woven Cotton Striped Throw Blanket with Tassels

  • Mfr # 516575

  • Zoro # G022884746


product price:  $40.99
/ea

Key Features

Heated
No
Embroidered
No
Contruction Technique
Woven
Color
Brown, White
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516575
Zoro #
G022884746
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.2 in
Length
50 in
Width
60 in
Size
Throw

Details

Heated
No
Embroidered
No
Contruction Technique
Woven
Color
Brown, White
Back Side Color
Brown and White
Item
Throws & Blankets
Reversible
No
Material
Cotton
Pattern
Striped
Commercial Use
No
Theme
No Theme
Fill Material
Cotton

Description

This welcoming 50-inch x 60-inch brown and white woven cotton striped throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.