
50" X 60" Gray Woven Cotton Checkered Throw Blanket with Fringe
Mfr # 516566
Zoro # G622884726
product price: $33.99
/eaKey Features
Embroidered
No
Width
60 in
Theme
No Theme
Heated
No
Fill Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516566
Zoro #
G622884726
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Size
Throw
Thickness
0.2 in
Length
50 in
Details
Item
Throws & Blankets
Embroidered
No
Theme
No Theme
Heated
No
Fill Material
Cotton
Back Side Color
Gray
Color
Gray
Pattern
Checkered
Material
Cotton
Contruction Technique
Woven
Reversible
Yes
Commercial Use
No
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch gray woven cotton checkered throw blanket with fringe is the perfect solution. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.