50" X 60" Ivory Cotton Woven Striped Throw Blanket with Fringe

  • Mfr # 518829

  • Zoro # G022884388


product price:  $56.99
/ea

Key Features

Pattern
Striped
Color
Ivory
Contruction Technique
Woven
Fill Material
No fill
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518829
Zoro #
G022884388
UPC #
-
Country of Origin
India

Dimensions

Width
50 in
Thickness
0.2 in
Size
Throw
Length
60 in

Details

Pattern
Striped
Color
Ivory
Contruction Technique
Woven
Fill Material
No fill
Item
Throws & Blankets
Embroidered
No
Reversible
Yes
Material
Cotton
Theme
No Theme
Heated
No
Commercial Use
No
Back Side Color
Ivory

Description

This 50-inch x 60-inch ivory cotton woven striped throw blanket with fringe is the perfect accent you've been searching for. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60.00-inch h x 50.00-inch w x 0.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.