50" X 60" Orange Woven Cotton Striped Throw Blanket with Fringe

  • Mfr # 516511

  • Zoro # G822884731


product price: $43.49
/ea

Key Features

Fill Material
Cotton
Length
50 in
Size
Throw
Width
60 in
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516511
Zoro #
G822884731
UPC #
-
Country of Origin
Turkey

Dimensions

Length
50 in
Size
Throw
Width
60 in
Thickness
0.2 in

Details

Fill Material
Cotton
Item
Throws & Blankets
Commercial Use
No
Back Side Color
Orange
Heated
No
Reversible
Yes
Pattern
Striped
Embroidered
No
Contruction Technique
Woven
Color
Orange
Material
Cotton
Theme
No Theme

Description

Bring warmth, comfort and style to your space with this 50-inch x 60-inch orange woven cotton striped throw blanket with fringe. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.