
50" X 60" Orange Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516555
Zoro # G422884698
product price:Â $40.99
/eaKey Features
Commercial Use
No
Size
Throw
Width
60 in
Material
Cotton
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516555
Zoro #
G422884698
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Length
50 in
Thickness
0.2 in
Details
Commercial Use
No
Material
Cotton
Heated
No
Pattern
Striped
Contruction Technique
Woven
Color
Orange
Fill Material
Cotton
Back Side Color
Orange
Embroidered
No
Reversible
Yes
Item
Throws & Blankets
Theme
No Theme
Description
This welcoming 50-inch x 60-inch orange woven cotton striped throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.