
50" X 60" Oxford Blue Faux Fur Herringbone Plush Throw Blanket
Mfr # 535299
Zoro # G022884579
product price:Â $37.99
/eaKey Features
Color
Oxford Blue
Length
60 in
Size
Throw
Fill Material
No fill
Pattern
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535299
Zoro #
G022884579
UPC #
-
Country of Origin
China
Dimensions
Length
60 in
Size
Throw
Thickness
2 in
Width
50 in
Details
Color
Oxford Blue
Fill Material
No fill
Item
Throws & Blankets
Pattern
Herringbone
Back Side Color
Blue
Heated
No
Contruction Technique
Knitted
Reversible
No
Material
Faux Fur
Commercial Use
No
Embroidered
No
Theme
No Theme
Description
This welcoming 50-inch x 60-inch oxford blue faux fur herringbone plush throw blanket is a must-have for every sofa, chaise, and bed. This plush throw is cozy soft beyond belief and oh-so-giftable. This super soft blanket in a herringbone pattern looks fabulous and is perfect for staying warm cozy in the winter months. Made from faux fur this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch h x 50-inch w x 2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.