
50" X 60" Purple Woven Cotton Throw Blanket with Tassels
Mfr # 516502
Zoro # G922884648
product price: $30.99
/eaKey Features
Theme
No Theme
Pattern
Solid Color
Width
60 in
Commercial Use
No
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516502
Zoro #
G922884648
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Thickness
0.2 in
Length
50 in
Size
Throw
Details
Theme
No Theme
Pattern
Solid Color
Commercial Use
No
Item
Throws & Blankets
Material
Cotton
Heated
No
Reversible
Yes
Fill Material
Cotton
Embroidered
No
Contruction Technique
Woven
Back Side Color
Purple
Color
Purple
Description
This 50-inch x 60-inch purple woven cotton throw blanket with tassels brings a classic, refined style to your space. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.