
50" X 60" Turquoise Woven Cotton Striped Throw Blanket with Fringe
Mfr # 516512
Zoro # G922884280
product price: $43.49
/eaKey Features
Length
50 in
Reversible
Yes
Pattern
Striped
Fill Material
Cotton
Back Side Color
Turquoise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516512
Zoro #
G922884280
UPC #
-
Country of Origin
Turkey
Dimensions
Length
50 in
Width
60 in
Size
Throw
Thickness
0.2 in
Details
Reversible
Yes
Pattern
Striped
Fill Material
Cotton
Back Side Color
Turquoise
Material
Cotton
Heated
No
Embroidered
No
Contruction Technique
Woven
Theme
No Theme
Commercial Use
No
Color
Turquoise
Item
Throws & Blankets
Description
This 50-inch x 60-inch turquoise woven cotton striped throw blanket with fringe is the perfect accent you've been searching for. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.