
50" X 70" Blue and Gray Kantha Cotton Paisley Throw Blanket with Embroidery
Mfr # 332338
Zoro # G322883784
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Width
70 in
Length
50 in
Material
Cotton
Thickness
0.1 in
Contruction Technique
Kantha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
332338
Zoro #
G322883784
UPC #
-
Country of Origin
India
Dimensions
Width
70 in
Length
50 in
Thickness
0.1 in
Details
Color
Blue, Gray
Material
Cotton
Item
Throws & Blankets
Contruction Technique
Kantha
Back Side Color
Brown
Reversible
Yes
Pattern
Paisley
Embroidered
Yes
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 70-inch blue and gray kantha cotton paisley throw blanket with embroidery is the perfect solution. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 70-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.