
50" X 70" Orange and Red Kantha Cotton Floral Throw Blanket with Embroidery
Mfr # 357559
Zoro # G722883506
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Width
70 in
Length
50 in
Material
Cotton
Thickness
0.1 in
Back Side Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
357559
Zoro #
G722883506
UPC #
-
Country of Origin
India
Dimensions
Width
70 in
Length
50 in
Thickness
0.1 in
Details
Color
Red, Orange
Material
Cotton
Item
Throws & Blankets
Back Side Color
Orange
Contruction Technique
Kantha
Heated
No
Reversible
Yes
Pattern
Floral
Commercial Use
No
Embroidered
Yes
Theme
Nature
Fill Material
Cotton
Description
This 50-inch x 70-inch orange and red kantha cotton floral throw blanket with embroidery is a stylish addition to any sofa. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Bring a bit of nature and the outside world to your living space with this nature design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 70-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.