
50" X 70" Pink Gray and Blue Kantha Cotton Floral Throw Blanket with Embroidery
Mfr # 328225
Zoro # G022885279
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Width
70 in
Length
50 in
Material
Cotton
Thickness
0.1 in
Theme
Nature
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
328225
Zoro #
G022885279
UPC #
-
Country of Origin
China
Dimensions
Width
70 in
Length
50 in
Thickness
0.1 in
Details
Color
Pink, Gray, Blue
Material
Cotton
Item
Throws & Blankets
Theme
Nature
Pattern
Floral
Contruction Technique
Kantha
Back Side Color
Gray
Embroidered
Yes
Reversible
Yes
Description
This 50-inch x 70-inch pink gray and blue kantha cotton floral throw blanket with embroidery is the perfect accent you've been searching for. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Bring a bit of nature and the outside world to your living space with this nature design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 70-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.