Shop HOMEROOTS
See all product information
Create Account
50000 BTU 19in Black Steel Propane Portable Tabletop Round Fire Pit
- Mfr # 714430
- Zoro # G023440606
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Hidden Fuel Tank
No
Fire Pit Type
Tabletop
Fireplace Type
Fire Pit
Assembly Required
Full Assembly Needed
Width
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714430
- Zoro #
- G023440606
- UPC #
- -
- Country of Origin
- China
- Hidden Fuel Tank
- No
- Fire Pit Type
- Tabletop
- Fireplace Type
- Fire Pit
- Assembly Required
- Full Assembly Needed
- Material
- Steel
- Shape
- Round
- Adjustable Flame
- No
- Style
- Country
- Spark Screen Included
- No
- Cooking Component Included
- No
- Fire Poker Included
- No
- Color
- Black
- Cover Included
- No
- Fuel Type
- Propane
- Gas Conversion Kit Included
- No
- Exterior Material
- Steel
- Item
- Outdoor Fireplaces and Firepits
- Includes
- Yes
- Commercial Use
- Yes
Dimensions
- Width
- 18.9 in
- Depth
- 18.9 in
- Length
- 16.93 in
Description
Nothing beats a warm summer night roasting marshmallows by the fire. With this 50000 btu 19-inch black steel propane portable tabletop round fire pit, you can bring that idea to life. Sturdy and built to last, this portable fire feature allows you to create a memory making focal point at any outdoor gathering. The portable design makes this great for deck, patio, poolside, camping, beach, tailgates and more. For anyone searching for a quick cleanup, propane is the way to go. No need to clean any messy soot or ash. Fire features are a great way to enjoy the outdoors with your friends and family. They provide warmth, light, help keep bugs away, and add an overall cozy vibe to your outdoor space. 16.93-inch h x 18.90-inch w x 18.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.