Shop HOMEROOTS
See all product information
Create Account
7in White And Clear Stainless Steel And Glass Bioethanol Portable Tabletop Firepit
- Mfr # 654324
- Zoro # G323438525
product price:Â
$
39.99
/ea
Key Features
Finish
Does Not Apply
Material
Stainless steel
Led Lighting
No
Product Type
Portable Firepit
Room
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654324
- Zoro #
- G323438525
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 11.42 in
- Width
- 6.5 in
- Depth
- 6.5 in
- Size
- 6.50 in L x 6.50 in W x 11.42 in H
Details
- Finish
- Does Not Apply
- Material
- Stainless steel
- Led Lighting
- No
- Product Type
- Portable Firepit
- Room
- Living Room
- Blower Included
- No
- Timer Included
- No
- Heat Producing
- No
- Item
- Fireplaces
- Decorative Embellishments
- No decorative embellishments
- Includes
- No
- Fuel Type
- BioEthanol
- Orientation
- Free Standing
- Automatic Safety Shutoff
- No
- Speaker
- No
- Assembly Required
- No Assembly Needed
- Color
- Clear, White
Description
The 7-inch white and clear stainless steel and glass bioethanol portable tabletop firepit is the perfect centerpiece for any gathering. Designed for portability, this firepit allows you to create a cozy atmosphere wherever you are. It utilizes bioethanol as fuel, providing a clean and eco-friendly flame that enhances your outdoor experience. Crafted from durable stainless steel, this firepit combines modern aesthetics with practicality. Its compact size makes it ideal for tabletop use, allowing friends and family to enjoy warmth and ambiance without taking up too much space. Elevate your special moments with this chic and functional tabletop fire feature. 11.42-inch h x 6.50-inch w x 6.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.