50000 BTU 40in Gray Aluminum Natural Gas Rectangular Fire Pit With Cover
- Mfr # 535177
- Zoro # G923439045
product price:Â
$
1,275.99
/ea
Key Features
Width
40 in
Shape
Rectangular
Length
24 in
Fire Poker Included
No
Gas Conversion Kit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535177
- Zoro #
- G923439045
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 40 in
- Length
- 24 in
- Depth
- 37 in
Details
- Shape
- Rectangular
- Fire Poker Included
- No
- Gas Conversion Kit Included
- No
- Commercial Use
- No
- Material
- Aluminum
- Adjustable Flame
- Yes
- Spark Screen Included
- No
- Includes
- No
- Fireplace Type
- Fire Pit
- Exterior Material
- Aluminum
- Fuel Type
- Natural gas
- Cooking Component Included
- No
- Cover Included
- Yes
- Style
- Transitional
- Assembly Required
- Partial Assembly Needed
- Color
- Gray
- Item
- Outdoor Fireplaces and Firepits
- Hidden Fuel Tank
- No
Description
Stay cozy and warm with this 50000 btu 40-inch gray aluminum natural gas rectangular fire pit with cover. This fire feature is extremely durable and lightweight because it is made of aluminum. Searching for a simple light-up. This natural gas burning fire feature is easier to use than many of the other alternatives. Includes a convenient adjustable flame. Fire features are a great way to enjoy the outdoors with your friends and family. They provide warmth, light, help keep bugs away, and add an overall cozy vibe to your outdoor space. 24-inch h x 40-inch w x 37-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.