Clear Round Reflective Fire Pit Glass
- Mfr # 479082
- Zoro # G823440608
product price:Â
$
44.49
/ea
Key Features
Length
0.5 in
Width
0.5 in
Assembly Required
No Assembly Needed
Shape
Round
Product Care
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479082
- Zoro #
- G823440608
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 0.5 in
- Width
- 0.5 in
- Depth
- 0.25 in
Details
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Item
- Fire Pit Accessories
- Product Care
- No
- Fire Pit Accessory Type
- Fire Glass
- Material
- Glass
- Compatible Fuel Type
- Propane
- Color
- Clear
- Natural Variation Type
- No Natural Variation
- Indoor Air Quality Certifications
- No
- Rust Resistant
- Yes
- Purposeful Distressing Type
- No Distressing
- Product Lifecycle Certifications
- No
Description
With the help of this clear round reflective fire pit glass, you can enjoy the warmth and comfort of your firepit with friends and family. Why settle for boring heat, when you could maximize it. Make the most out of your firepit when you add these round clear tempered fire glass rocks. 0.5-inch h x 0.5-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.