Black Round Reflective Fire Pit Glass
- Mfr # 479084
- Zoro # G623440594
product price:Â
$
53.99
/ea
Key Features
Shape
Round
Material
Glass
Rust Resistant
Yes
Width
0.5 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479084
- Zoro #
- G623440594
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0.5 in
- Depth
- 0.25 in
- Length
- 0.5 in
Details
- Shape
- Round
- Material
- Glass
- Rust Resistant
- Yes
- Assembly Required
- No Assembly Needed
- Product Lifecycle Certifications
- No
- Indoor Air Quality Certifications
- No
- Natural Variation Type
- No Natural Variation
- Product Care
- No
- Fire Pit Accessory Type
- Fire Glass
- Item
- Fire Pit Accessories
- Compatible Fuel Type
- Propane
- Purposeful Distressing Type
- No Distressing
- Color
- Black
Description
Nothing compares to cherished memories with your family gathered around the firepit. This black round reflective fire pit glass will help to make that happen. Enhance the beauty of your outdoor firepit or fireplace with this black round tempered fire glass. 0.5-inch h x 0.5-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.