Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
50000 BTU 40in Gray Aluminum Natural Gas Round Fire Pit Table With Cover
- Mfr # 535189
- Zoro # G223439950
product price:Â
$
1,254.99
/ea
Key Features
Depth
37 in
Exterior Material
Aluminum
Fireplace Type
Fire Pit Table
Gas Conversion Kit Included
No
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535189
- Zoro #
- G223439950
- UPC #
- -
- Country of Origin
- China
- Exterior Material
- Aluminum
- Fireplace Type
- Fire Pit Table
- Gas Conversion Kit Included
- No
- Color
- Gray
- Cooking Component Included
- No
- Material
- Aluminum
- Commercial Use
- No
- Style
- Transitional
- Shape
- Round
- Assembly Required
- Partial Assembly Needed
- Fuel Type
- Natural gas
- Hidden Fuel Tank
- No
- Adjustable Flame
- Yes
- Includes
- No
- Item
- Outdoor Fireplaces and Firepits
- Cover Included
- Yes
- Spark Screen Included
- No
- Fire Poker Included
- No
Dimensions
- Depth
- 37 in
- Width
- 40 in
- Length
- 24 in
Description
Nothing beats a warm summer night roasting marshmallows by the fire. With this 50000 btu 40-inch gray aluminum natural gas round fire pit table with cover, you can bring that idea to life. This round fire pit table is made of aluminum designed to look like a log stump. Help save our environment with this natural gas burning fire pit, which is healthier than its wood burning alternatives. If you are looking to impress your guests, you can easily show them this neat adjustable flame feature. Fire features are a great way to enjoy the outdoors with your friends and family. They provide warmth, light, help keep bugs away, and add an overall cozy vibe to your outdoor space. 24.00-inch h x 40.00-inch w x 37.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.