Cobalt Round Reflective Fire Pit Glass
- Mfr # 479091
- Zoro # G823440653
product price:Â
$
48.59
/ea
Key Features
Width
0.5 in
Product Care
No
Assembly Required
No Assembly Needed
Color
Cobalt
Length
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479091
- Zoro #
- G823440653
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0.5 in
- Length
- 0.5 in
- Depth
- 0.75 in
Details
- Product Care
- No
- Assembly Required
- No Assembly Needed
- Color
- Cobalt
- Shape
- Round
- Rust Resistant
- Yes
- Fire Pit Accessory Type
- Fire Glass
- Material
- Glass
- Natural Variation Type
- No Natural Variation
- Compatible Fuel Type
- Propane
- Indoor Air Quality Certifications
- No
- Product Lifecycle Certifications
- No
- Purposeful Distressing Type
- No Distressing
- Item
- Fire Pit Accessories
Description
Relax, sit back, and enjoy your evenings in style. Get this cobalt round reflective fire pit glass, the perfect accessory for your home fire pit. Transform your fire feature into a stunning centerpiece with this cobalt round tempered fire glass. Crafted from high-quality glass, it enhances the beauty of your flame while ensuring durability against the elements. This stunning cobalt color adds a vibrant touch to any outdoor setting, making your gatherings more inviting and visually appealing. Compatible with propane, it offers a versatile solution for your outdoor heating needs. 0.5-inch h x 0.5-inch w x 0.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.