Shop HOMEROOTS
See all product information
Create Account
50000 BTU 42in Brown And Gray Iron And Faux Cement Propane Fire Pit Table
- Mfr # 714423
- Zoro # G023439334
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Spark Screen Included
Yes
Hidden Fuel Tank
Yes
Length
16 in
Includes
Yes
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714423
- Zoro #
- G023439334
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Width
- 42 in
- Depth
- 24 in
Details
- Spark Screen Included
- Yes
- Hidden Fuel Tank
- Yes
- Includes
- Yes
- Material
- Iron
- Gas Conversion Kit Included
- No
- Fire Poker Included
- No
- Fireplace Type
- Fire Pit Table
- Assembly Required
- Full Assembly Needed
- Fuel Type
- Propane
- Adjustable Flame
- No
- Commercial Use
- Yes
- Style
- Country
- Item
- Outdoor Fireplaces and Firepits
- Fire Pit Type
- Ground
- Cover Included
- Yes
- Color
- Brown, Gray
- Exterior Material
- Iron
- Cooking Component Included
- No
- Shape
- Rectangular
Description
Relax, sit back, and enjoy your outdoor evenings in style with this 50000 btu 42-inch brown and gray iron and faux cement propane fire pit table. This rectangular unit can be used for multiple purposes such as providing warmth and light during cool evenings, entertaining guests, and hosting cookouts. This iron fire feature is built to last. Save time chopping firewood, this propane burning fire feature is simple and easy to use. The best feature of this fire pit is the spark screen feature, which keeps your family and guests safe and comfortable. Fire features are a great way to enjoy the outdoors with your friends and family. They provide warmth, light, help keep bugs away, and add an overall cozy vibe to your outdoor space. 16.00-inch h x 42.00-inch w x 24.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.