Shop HOMEROOTS
See all product information
Create Account
Chestnut Round Reflective Fire Pit Glass
- Mfr # 479092
- Zoro # G123440520
product price:Â
$
39.99
/ea
Key Features
Product Care
No
Product Lifecycle Certifications
No
Assembly Required
No Assembly Needed
Depth
0.75 in
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479092
- Zoro #
- G123440520
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.75 in
- Width
- 0.5 in
- Length
- 0.5 in
Details
- Product Care
- No
- Product Lifecycle Certifications
- No
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Rust Resistant
- Yes
- Item
- Fire Pit Accessories
- Fire Pit Accessory Type
- Fire Glass
- Material
- Glass
- Natural Variation Type
- No Natural Variation
- Compatible Fuel Type
- Propane
- Indoor Air Quality Certifications
- No
- Shape
- Round
- Color
- Chestnut
Description
The addition of this chestnut round reflective fire pit glass will help you to stay safe, cozy and warm by the fire pit. Why settle for boring heat, when you could maximize it. Make the most out of your firepit when you add these round chestnut tempered fire glass rocks. 0.5-inch h x 0.5-inch w x 0.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.