Shop HOMEROOTS
See all product information
Create Account
Aqua Round Reflective Fire Pit Glass
- Mfr # 479088
- Zoro # G623440617
product price:Â
$
39.99
/ea
Key Features
Product Lifecycle Certifications
No
Depth
0.75 in
Rust Resistant
Yes
Product Care
No
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479088
- Zoro #
- G623440617
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.75 in
- Length
- 0.5 in
- Width
- 0.5 in
Details
- Product Lifecycle Certifications
- No
- Rust Resistant
- Yes
- Product Care
- No
- Purposeful Distressing Type
- No Distressing
- Color
- Aqua
- Natural Variation Type
- No Natural Variation
- Assembly Required
- No Assembly Needed
- Compatible Fuel Type
- Propane
- Indoor Air Quality Certifications
- No
- Material
- Glass
- Shape
- Round
- Item
- Fire Pit Accessories
- Fire Pit Accessory Type
- Fire Glass
Description
With the help of this aqua round reflective fire pit glass, you can enjoy the warmth and comfort of your firepit with friends and family. Why settle for boring heat, when you could maximize it. Make the most out of your firepit when you add these round aqua tempered fire glass rocks. 0.5-inch h x 0.5-inch w x 0.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.