Shop HOMEROOTS
See all product information
Create Account
50in Gray and Brown Fabric and Wood Upholstered Bench
- Mfr # 642315
- Zoro # G523438264
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
No
Material
Solid and Manufactured Wood
Seat Material
Solid and Manufactured Wood
Overall Length
23.6 in
Finish
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 642315
- Zoro #
- G523438264
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 23.6 in
- Overall Depth
- 22 in
- Width
- 49.6 in
Details
- Hand Crafted
- No
- Material
- Solid and Manufactured Wood
- Seat Material
- Solid and Manufactured Wood
- Finish
- Wood
- Bench Type
- Entryway Bench
- Upholstery Color
- Gray
- Leg Color
- Brown
- Style
- Contemporary
- Upholstery Material
- Polyester
- Item
- Benches
- Leg Material
- Manufactured Wood
- Nailhead Trim
- No
- Shape
- Rectangle
- Color
- Gray
- Upholstered
- Yes
- Assembly
- Partial Assembly Needed
- Bench Pattern
- Solid Color
- Weight Capacity
- 250 lbs
Description
Optimize your space and add some charm to your room with the 50-inch gray and brown fabric and wood upholstered bench. The gray solid and manufactured wood top of this bench is a nice contrast to the high quality, brown manufactured wood of the base. Expertly upholstered with padding in a soft solid color polyester, this bench is as comfortable as it is good looking. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 23.60-inch h x 49.60-inch w x 22.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.