36in Black Solid Wood and Metal Display Cabinet With Two Doors
- Mfr # 611034
- Zoro # G123438640
product price:Â
$
2,102.99
/ea
Key Features
Shape
Rectangular
Weight Capacity
300 lbs
Lacquered
No
Finish
Matte
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611034
- Zoro #
- G123438640
- UPC #
- -
- Country of Origin
- India
- Shape
- Rectangular
- Weight Capacity
- 300 lbs
- Lacquered
- No
- Item
- Cabinets
- Finish
- Matte
- Number of Cabinets
- 1
- Cabinet Doors
- Yes
- Color
- Black
- Material
- Metal
- Shelves Included
- Yes
- Glass Doors
- Yes
- Gloss Finish
- No
- Cabinet Type
- Display Stand
- Solid Wood Frame
- Yes
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Assembly
- Partial Assembly Needed
Dimensions
- Overall Length
- 63 in
- Overall Depth
- 18.75 in
- Width
- 36 in
Description
Add a fashionable storage option to your space with this 36-inch black solid wood and metal display cabinet with two doors. Glass doors and side panels give this cabinet a great way to showcase your favorite possessions or collectibles. The frame is crafted from high quality solid mango wood and features a sturdy metal base. The addition of a bottom shelf gives you even more storage and display space. 63.00-inch h x 36.00-inch w x 18.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.