50in White and Silver Wood Curio Cabinet With Two Doors And One Drawer
- Mfr # 366266
- Zoro # G623438294
product price:Â
$
2,107.99
/ea
Key Features
Material
Aluminum
Width
68 in
Color
White
Overall Length
50 in
Overall Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366266
- Zoro #
- G623438294
- UPC #
- -
- Country of Origin
- China
- Item
- Cabinets
- Material
- Aluminum
- Color
- White
- Shape
- Rectangular
- Assembly
- Partial Assembly Needed
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Finish
- Matte
- Shelves Included
- No
- Glass Doors
- Yes
- Cabinet Type
- Curio Cabinet
- Cabinet Doors
- Yes
- Solid Wood Frame
- No
- Lacquered
- No
- Gloss Finish
- No
- Number of Drawers
- 1
Dimensions
- Width
- 68 in
- Overall Length
- 50 in
- Overall Depth
- 14 in
- Size
- 50" x 68" x 14"
Description
Add a fashionable storage option to your space with this 50-inch white and silver wood curio cabinet with two doors and one drawer. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 50-inch h x 68-inch w x 14-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.