Shop HOMEROOTS
See all product information
Create Account
20in White and Silver Tufted Faux Leather and Metal Upholstered Bench
- Mfr # 733246
- Zoro # G523439827
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Nailhead Trim
No
Upholstery Material
Faux Leather
Bench Pattern
No Pattern and Not Solid Color
Bench Type
Bedroom Bench
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 733246
- Zoro #
- G523439827
- UPC #
- -
- Country of Origin
- India
- Nailhead Trim
- No
- Upholstery Material
- Faux Leather
- Bench Pattern
- No Pattern and Not Solid Color
- Bench Type
- Bedroom Bench
- Style
- Modern
- Upholstery Color
- White
- Upholstered
- Yes
- Weight Capacity
- 250 lbs
- Leg Material
- Metal
- Finish
- White
- Leg Color
- Silver
- Hand Crafted
- Yes
- Seat Material
- Upholstery
- Shape
- Rectangle
- Material
- Upholstery
- Color
- White
- Item
- Benches
- Assembly
- Partial Assembly Needed
Dimensions
- Overall Length
- 18.5 in
- Overall Depth
- 16 in
- Width
- 20 in
Description
Practicality and fashion mix together with this handy 20-inch white and silver tufted faux leather and metal upholstered bench. A silver metal frame is finished off with a white upholstery seat that is the epitome of quality construction and design. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.50-inch h x 20.00-inch w x 16.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.