Zoro Homepage

51" Gray And Silver Stainless Steel Coffee Table

  • Mfr # 520590

  • Zoro # G722361882


product price: $1,384.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Tabletop Color
Gray Silver/Coffee
Width
51 in
Height
18 in
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520590
Zoro #
G722361882
UPC #
-
Country of Origin
China

Dimensions

Width
51 in
Height
18 in
Length
28 in

Details

Assembly Required
No Assembly Needed
Item
Coffee Table
Tabletop Color
Gray Silver/Coffee
Commercial Use
No

Description

This good looking 51-inch gray and silver stainless steel coffee table is not only practical, but good looking and built to last. The base of this table is made from stainless steel in a silver color that creates a good looking visual contrast to the gray manufactured wood tabletop. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 51-inch W x 28-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.