51" Grey Manufactured Wood Six Drawer Double Dresser
Mfr # 473094
Zoro # G722905635
product price:Â $1,499.99
/eaKey Features
Length
30 in
Color
Gray
Width
51 in
Dresser Orientation
Horizontal
Doors Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
473094
Zoro #
G722905635
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
30 in
Width
51 in
Depth
21 in
Size
No
Details
Color
Gray
Dresser Orientation
Horizontal
Doors Included
No
Hutch Included
No
Assembly Required
Full Assembly Needed
Dresser Type
Double Dresser
Commercial Use
No
Soft Close or Self Close Drawer Glides
Yes
Number of Drawers
6
Item
Dressers
Finish
Matte
Material
Manufactured Wood
Style
Contemporary
Description
Make your room functional and visually enticing with this masterful 51" grey manufactured wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 30" H x 51" W x 21" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.