Zoro Homepage

52" Black Swing Arm Floor Lamp With Black Cone Shade

  • Mfr # 523465

  • Zoro # G722360854


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Assembly Required
Partial Assembly Needed
Material
Metal
Width
11 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523465
Zoro #
G722360854
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Width
11 in
Height
52 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
Yes
Color
Black

Description

This 52" black swing arm floor lamp with black cone shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of metal finished in a black tone. This good looking lamp includes a metal cone shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 52" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.