52" Dark Purple Velvet Curved Striped Sofa And Toss Pillows With Platinum Legs
Mfr # 348236
Zoro # G122911991
product price:Â $4,652.99
/eaKey Features
Assembly Required
No Assembly Needed
Shape
Curved
Size
W x L x D
Recliner
No
Upholstery Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
348236
Zoro #
G122911991
UPC #
-
Country of Origin
China
Dimensions
Size
W x L x D
Depth
52 in
Width
113 in
Length
46 in
Details
Assembly Required
No Assembly Needed
Shape
Curved
Recliner
No
Upholstery Material
Velvet
Seating Capacity
3
Sleeper Sofa
No
Upholstered
Yes
Sofa Design
Curved
Material
Solid and Manufactured Wood
Hand Crafted
No
Color
Purple
Capacity
660 lb
Reclining Type
No Recline
Item
Sofas
Style
Traditional
Type
Sofa
Finish
Aged
Description
Add an air of fashion to your space with this fabulous 52-inch dark purple velvet curved striped sofa and toss pillows with platinum legs. This striped curved is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Built to last, this sofa will be a great centerpiece for your room. 46-inch H x 52-inch W x 113-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.