24in Gray Plastic Accent Cabinet With Two Doors And One Drawer
- Mfr # 668936
- Zoro # G523438233
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Cabinet Doors
Yes
Shelves Included
Yes
Mirrored Finish
No
Number of Cabinets
1
Number of Drawers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668936
- Zoro #
- G523438233
- UPC #
- -
- Country of Origin
- India
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Mirrored Finish
- No
- Number of Cabinets
- 1
- Number of Drawers
- 1
- Lacquered
- No
- Item
- Cabinets
- Material
- Plastic
- Gloss Finish
- No
- Assembly
- Full Assembly Needed
- Glass Doors
- No
- Solid Wood Frame
- No
- Shape
- Rectangular
- Finish
- Matte
- Color
- Gray
- Cabinet Design
- Standard
- Cabinet Type
- Accent Cabinet
- Weight Capacity
- 120 lbs
Dimensions
- Overall Length
- 34.5 in
- Width
- 23.5 in
- Overall Depth
- 13.75 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 24-inch gray plastic accent cabinet with two doors and one drawer. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 34.50-inch h x 23.50-inch w x 13.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.