Shop HOMEROOTS
See all product information
Create Account
53in Green And Dark Brown Upholstered Velvet Dining bench
- Mfr # 473161
- Zoro # G523439193
product price:Â
$
774.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Black, Gold
Assembly Required
No Assembly Needed
Length
34 in
Seat Material
Upholstery
Upholstery Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473161
- Zoro #
- G523439193
- UPC #
- -
- Country of Origin
- China
- Leg Color
- Black, Gold
- Assembly Required
- No Assembly Needed
- Seat Material
- Upholstery
- Upholstery Color
- Green
- Leg Material
- Metal
- Bench Pattern
- Solid Color
- Style
- Modern
- Upholstered
- Yes
- Upholstery Material
- Velvet
- Color
- Green
- Item
- Benches
- Nailhead Trim
- No
- Finish
- Matte
- Bench Type
- Dining Bench
- Capacity
- 500
- Material
- Upholstery
Dimensions
- Length
- 34 in
- Size
- 34" x 53" x 22"
- Depth
- 22 in
- Width
- 53 in
Description
Optimize your space and add some charm to your room with the 53in green and dark brown upholstered upholstery dining bench. A dark brown metal frame is finished off with a green upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. An included back gives this bench an extra opportunity to keep you supported and comfortable. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 34in H x 53in W x 22in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.