68in Brown and Black Live Edge Solid Wood Dining Bench
- Mfr # 379794
- Zoro # G423439514
product price:Â
$
699.99
/ea
Key Features
Finish
Brown
Leg Material
Metal
Capacity
400
Material
Solid Wood
Hand Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379794
- Zoro #
- G423439514
- UPC #
- -
- Country of Origin
- India
- Finish
- Brown
- Leg Material
- Metal
- Item
- Benches
- Capacity
- 400
- Material
- Solid Wood
- Hand Crafted
- Yes
- Bench Type
- Dining Bench
- Bench Pattern
- No Pattern and Not Solid Color
- Style
- Rustic
- Leg Color
- Black
- Assembly Required
- No Assembly Needed
- Seat Material
- Solid Wood
- Upholstered
- No
Dimensions
- Width
- 68 in
- Depth
- 15.8 in
- Length
- 18 in
Description
Distinctive in style the 68-inch brown and black live edge solid wood dining bench radiates a versatile charm. Black open geometric metal legs are completed with a natural brown acacia wood seat that features an organically shaped live edge, making this piece the the epitome of handcrafted quality construction and design. Add this bench to your kitchen or dining room for convenient seating at the table. 18-inch H x 68-inch W x 15.8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.