54" Black Genuine Marble and Wood Free Form Coffee Table

  • Mfr # 565078

  • Zoro # G022364613


product price: $1,250.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Tabletop Color
Black/Coffee
Height
15 in
Assembly Required
Full Assembly Needed
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565078
Zoro #
G022364613
UPC #
-
Country of Origin
India

Dimensions

Height
15 in
Length
30 in
Width
54 in

Details

Commercial Use
Yes
Tabletop Color
Black/Coffee
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

Make your living room or family room really stand out with this 54-inch black genuine marble and wood free form coffee table. A black painted solid and manufactured wood frame is finished off with a stunning black genuine marble top, giving this table a chic monotone look. This free_form table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 15-inch h x 54-inch w x 30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.