
54" X 74" Taupe Wool Acrylic Blend Woven Throw Blanket
Mfr # 687109
Zoro # G122885346
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Pattern
No Pattern and Not Solid Color
Contruction Technique
Woven
Theme
No Theme
Heated
No
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
687109
Zoro #
G122885346
UPC #
-
Country of Origin
Ecuador
Dimensions
Length
74 in
Size
Throw
Width
54 in
Thickness
1 in
Details
Pattern
No Pattern and Not Solid Color
Contruction Technique
Woven
Theme
No Theme
Heated
No
Reversible
Yes
Embroidered
No
Color
Taupe
Item
Throws & Blankets
Fill Material
No fill
Material
Wool Acrylic Blend
Commercial Use
No
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 54-inch x 74-inch taupe wool acrylic blend woven throw blanket is the perfect solution. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from wool acrylic blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 74.00-inch h x 54.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.