Shop HOMEROOTS
See all product information
Create Account
54in Brown Open Shelving Entertainment Center with Bookcase
- Mfr # 535160
- Zoro # G223439523
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Hutch Included
No
Height
15.35 in
Wood Type
Particle Board
Capacity
121
Bridge Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535160
- Zoro #
- G223439523
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Height
- 15.35 in
- Length
- 20.08 in
- Width
- 53.94 in
Details
- Hutch Included
- No
- Wood Type
- Particle Board
- Capacity
- 121
- Bridge Included
- No
- Wood Species
- Pine
- Assembly Required
- Full Assembly Needed
- Stand Type
- Entertainment Center
- Natural Variation Type
- No Natural Variation
- Item
- TV Stands
- Color
- Brown
- Finish
- Matte
- Material
- Manufactured Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.