62in Brown and Black Solid Wood Cabinet Enclosed Storage TV Stand
- Mfr # 380198
- Zoro # G223439813
product price:Â
$
1,576.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Stand Type
TV Stand
Width
61.5 in
Assembly Required
No Assembly Needed
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380198
- Zoro #
- G223439813
- UPC #
- -
- Country of Origin
- India
- Finish
- Natural
- Stand Type
- TV Stand
- Assembly Required
- No Assembly Needed
- Color
- Brown, Black
- Material
- Solid Wood
- Item
- TV Stands
Dimensions
- Width
- 61.5 in
- Length
- 24 in
- Height
- 18 in
Description
Experience the perfect fusion of style and functionality with this 62-inch brown and black solid wood tv stand featuring cabinet enclosed storage for a clutter-free space. Elevated by sturdy legs, this stand is perfect for any room, from the living room to the bedroom or office. Crafted from high-quality solid wood, its rich brown and black color combination adds a touch of sophistication to your entertainment area. Enhance your viewing experience with this sleek and versatile addition to your home decor. 24-inch H x 61.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.