Shop HOMEROOTS
See all product information
Create Account
54in Champagne and Clear Upholstered Faux Leather Bench
- Mfr # 384033
- Zoro # G123439401
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Size
17.5" x 53.5" x 19"
Upholstered
Yes
Bench Pattern
Solid Color
Material
Upholstery
Width
53.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 384033
- Zoro #
- G123439401
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- 17.5" x 53.5" x 19"
- Width
- 53.5 in
- Overall Depth
- 19 in
- Overall Length
- 17.5 in
Details
- Upholstered
- Yes
- Bench Pattern
- Solid Color
- Item
- Benches
- Material
- Upholstery
- Hand Crafted
- No
- Upholstery Material
- Faux Leather
- Color
- Champagne
- Style
- Contemporary
- Nailhead Trim
- Yes
- Weight Capacity
- 280 lbs
- Leg Color
- Clear
- Seat Material
- Upholstery
- Upholstery Color
- Champagne
- Leg Material
- Acrylic
- Bench Type
- Entryway Bench
- Finish
- Glossy
Description
Distinctive in style the 54-inch champagne and clear upholstered faux leather bench radiates a versatile charm. The champagne upholstery top of this bench is a nice contrast to the high quality, clear solid wood of the base. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 17.5-inch H x 53.5-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.