55" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624175
Zoro # G322911210
product price:Â $1,852.99
/eaKey Features
Material
Manufactured Wood
Countertop Material
Manufactured Wood
Height
33.12 in
Includes
Sink
Base Color
Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624175
Zoro #
G322911210
UPC #
-
Country of Origin
Spain
Dimensions
Height
33.12 in
Length
17.88 in
Width
55 in
Details
Material
Manufactured Wood
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Sink
Base Color
Oak
Finish
Natural
Color
White
Description
The 55-inch oak wood freestanding bathroom vanity with white sink and three drawers seamlessly blends style and functionality. This modern piece features a durable manufactured wood base, ensuring longevity in any bathroom setting. The elegant white ceramic sink adds a touch of sophistication, perfectly complementing the oak finish. With three functional drawers designed with soft close glides, storage becomes effortless and quiet. Its free-standing standard installation type allows for easy placement in various spaces. Elevate your bathroom decor with this chic vanity that combines practicality with contemporary design elements, creating a striking focal point while meeting all your storage needs. 33.125-inch h x 55-inch w x 17.875-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.