Shop HOMEROOTS
See all product information
Create Account
24" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627449
Zoro # G222905845
product price:Â $1,184.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627449
- Zoro #
- G222905845
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Light Brown
- Includes
- Sink
- Color
- White
Description
The 24-inch light brown wood freestanding bathroom vanity with white sink and two drawers is the perfect addition to any modern bathroom. Crafted from high-quality manufactured wood, this vanity features a beautifully designed light brown finish that adds warmth and elegance. The sleek white ceramic sink is both stylish and functional, providing a crisp contrast against the warm tones of the vanity. This unit includes two functional drawers, equipped with soft close drawer glides for a smooth and quiet experience. Its free-standing standard installation type makes it a versatile choice for various layouts, offering convenience without compromising on style. Elevate your bathroom decor with this perfect blend of form and function. 20-inch h x 24-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.