
55" X 70" Dark Gray And White Cotton Blend Woven Herringbone Plush Throw Blanket with Fringe
Mfr # 633083
Zoro # G822883178
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Width
55 in
Fill Material
Microfiber, Cotton
Size
Throw
Embroidered
No
Material
Microfiber, Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633083
Zoro #
G822883178
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Size
Throw
Thickness
1 in
Length
70 in
Details
Fill Material
Microfiber, Cotton
Color
Dark Gray, White
Embroidered
No
Material
Microfiber, Cotton
Reversible
No
Pattern
Herringbone
Contruction Technique
Woven
Heated
No
Theme
No Theme
Item
Throws & Blankets
Commercial Use
No
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 55-inch x 70-inch dark gray and white microfiber and cotton woven herringbone plush throw blanket with fringe is the perfect solution. This ultra-soft plush blanket is designed for ultimate softness. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.