
55" X 70" Gray White Herringbone Cotton Blend T Initial Throw Blanket with Tassels Embroidery
Mfr # 655543
Zoro # G022885507
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Heated
No
Material
Cotton Blend
Width
55 in
Length
70 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655543
Zoro #
G022885507
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Length
70 in
Thickness
0.5 in
Size
Throw
Details
Heated
No
Material
Cotton Blend
Commercial Use
No
Pattern
Herringbone
Item
Throws & Blankets
Fill Material
No fill
Theme
No Theme
Auto Shutoff
No
Reversible
No
Embroidered
No
Color
Gray, White
Contruction Technique
Woven
Description
This 55-inch x 70-inch gray and white herringbone cotton blend t initial throw blanket with tassels and embroidery is an essential for any cozy abode. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.