Shop HOMEROOTS
See all product information
Create Account
55in Beige and White Tufted Linen and Solid Wood Upholstered Distressed Half Circle Bench
Mfr # 639957
Zoro # G023438672
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
250 lbs
Upholstery Material
Linen
Style
Cottage
Bench Type
Bedroom Bench
Overall Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 639957
- Zoro #
- G023438672
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 19 in
- Overall Depth
- 20 in
- Size
- 20" H x 55" W x 19" D
- Width
- 55 in
Details
- Weight Capacity
- 250 lbs
- Upholstery Material
- Linen
- Style
- Cottage
- Bench Type
- Bedroom Bench
- Material
- Upholstery
- Hand Crafted
- No
- Seat Material
- Upholstery
- Leg Material
- Solid Wood
- Item
- Benches
- Color
- Beige
- Bench Pattern
- No Pattern and Not Solid Color
- Finish
- Distressed
- Upholstery Color
- Beige
- Assembly
- Partial Assembly Needed
- Upholstered
- Yes
- Nailhead Trim
- No
- Shape
- Half Circle
- Leg Color
- White
Description
Practicality and fashion mix together with this handy 55-inch beige and white tufted linen and solid wood upholstered distressed bench. The beige upholstery top of this bench is a nice contrast to the high quality, white solid wood of the base. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19.00-inch h x 55.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.