55in Black Corduroy and Solid Wood Upholstered Storage Bench With Flip Top
- Mfr # 724171
- Zoro # G523438523
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Upholstery
Overall Length
20 in
Seat Material
Upholstery
Nailhead Trim
No
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724171
- Zoro #
- G523438523
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 20 in
- Width
- 55 in
- Overall Depth
- 17 in
Details
- Material
- Upholstery
- Seat Material
- Upholstery
- Nailhead Trim
- No
- Hand Crafted
- No
- Bench Pattern
- Solid Color
- Upholstery Color
- Black
- Bench Type
- Bedroom Bench
- Weight Capacity
- 285 lbs
- Color
- Black
- Leg Color
- Black
- Assembly
- Partial Assembly Needed
- Upholstered
- Yes
- Upholstery Material
- Corduroy
- Style
- Modern
- Item
- Benches
- Leg Material
- Solid Wood
- Finish
- Unfinished
- Shape
- Rectangle
Description
Practicality and fashion mix together with this handy 55-inch black corduroy and solid wood upholstered storage bench with flip top. Featuring a chic all over black coloration on both the upholstery and the solid wood curved legs, this piece is as comfortable as it is good looking. With cozy round arms on either side to add stability and style, this good looking accent is expertly upholstered with padding in a soft faux fur corduroy that adds some supreme texture and modern style to your space. A convenient lift up top gives this bench multi-functionality, housing a hidden storage compartment to help keep your space neat and tidy. 20.00-inch h x 55.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.