Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
42in Brown Solid Wood Frame China Cabinet With Four Shelves
- Mfr # 489032
- Zoro # G223438533
product price:Â
$
3,952.99
/ea
Key Features
Mirrored Finish
No
Overall Length
84 in
Overall Depth
18 in
Assembly
No Assembly Needed
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489032
- Zoro #
- G223438533
- UPC #
- -
- Country of Origin
- India
- Mirrored Finish
- No
- Assembly
- No Assembly Needed
- Lacquered
- No
- Weight Capacity
- 100 lbs
- Gloss Finish
- No
- Finish
- Distressed
- Item
- Cabinets
- Color
- Brown
- Cabinet Type
- China Cabinet
- Solid Wood Frame
- Yes
- Cabinet Doors
- Yes
- Material
- Solid Wood
- Glass Doors
- Yes
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Shape
- Rectangular
- Shelves Included
- Yes
Dimensions
- Overall Length
- 84 in
- Overall Depth
- 18 in
- Width
- 42 in
Description
Organize your dinnerware, serveware, and drinkware with this great looking 42-inch brown solid wood frame china cabinet with four shelves. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 84-inch h x 42-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.