Shop HOMEROOTS
See all product information
Create Account
55in Light Pine Open Shelving Entertainment Center
- Mfr # 478401
- Zoro # G523439810
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Finish
Natural
Assembly Required
Full Assembly Needed
Length
47.2 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478401
- Zoro #
- G523439810
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 47.2 in
- Height
- 12.4 in
- Width
- 55.1 in
Details
- Material
- Manufactured Wood
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Color
- Brown
- Bridge Included
- No
- Hutch Included
- No
- Natural Variation Type
- No Natural Variation
- Wood Species
- Not wood
- Wood Type
- Particle Board
- Item
- TV Stands
- Capacity
- 30
- Stand Type
- Entertainment Center
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 55in light pine open shelving entertainment center is a practical and good looking piece of furniture that will help to anchor your room. Built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 47.2in H x 55.1in W x 12.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.